Menu Search
FLUKE #FLK-V3000

Wireless AC Voltage Module LCD Display 3000 FC

SKU # 09596969201 Manufacturer Series: 3000 FC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireless AC Voltage Module
Voltage AC: 6V - 1000V AC
RF Communications: Wireless, 2.4 GHZ ISM Band
RF Communication Range: 20 meters (65 ft) unobstructed, Up to 6.5 meters obstructed (sheetrock wall)
Display: LCD
Contents: v3000 Voltage Module, TL224 Test Leads, AC285 Alligator Clips, Magnetic Hanging Strap
Temperature Rating: -10 to 50 Degree C (14 to 122 Degree F)
Battery Type: (2) AA
Memory: Record up to 65000 Readings
Safety Rating: CAT IV 600 V, CAT III 1000 V
Ingress Protection Rating: IP42

Wireless Tester Voltage Modules: Type - Wireless AC Voltage Module; Voltage AC - 6V - 1000V AC; RF Communications - Wireless, 2.4 GHZ ISM Band; RF Communication Range - 20 meters (65 ft) unobstructed, Up to 6.5 meters obstructed (sheetrock wall); Display - LCD; Contents - v3000 Voltage Module, TL224 Test Leads, AC285 Alligator Clips, Magnetic Hanging Strap; Temperature Rating - -10 to 50 deg C; Battery Type - (2) AA; Memory - Record up to 65000 Readings; Safety Rating - CAT IV 600 V, CAT III 1000 V; Ingress Protection Rating - IP42; Additional Information - A fully functional AC voltage meter that wirelessly relays AC voltage measurements to other Fluke Connect enabled master units; Manufacturer Series - 3000 FC