Menu Search
FLUKE #FLK-V3001

Wireless AC Voltage Module LCD Display 3000 FC

SKU # 09596972355 Manufacturer Series: 3000 FC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireless AC Voltage Module
Voltage DC: 6V - 600V DC
RF Communications: Wireless, 2.4 GHZ ISM Band
RF Communication Range: 20 meters (65 ft) unobstructed, Up to 6.5 meters obstructed (sheetrock wall)
Display: LCD
Contents: v3001 Voltage Module, TL222 Test Leads, AC220 Alligator Clips, Magnetic Hanging Strap
Temperature Rating: -10 to 50 Degree C (14 to 122 Degree F)
Battery Type: (2) AA
Memory: Record up to 65000 Readings
Safety Rating: IEC 61010�1, 600 V CAT IV / 1000 V CAT III, 3rd edition, Pollution Degree 2
Ingress Protection Rating: IP42

Wireless Tester Voltage Modules: Type - Wireless AC Voltage Module; Voltage DC - 6V - 600V DC; RF Communications - Wireless, 2.4 GHZ ISM Band; RF Communication Range - 20 meters (65 ft) unobstructed, Up to 6.5 meters obstructed (sheetrock wall); Display - LCD; Contents - v3001 Voltage Module, TL222 Test Leads, AC220 Alligator Clips, Magnetic Hanging Strap; Temperature Rating - -10 to 50 deg C; Battery Type - (2) AA; Memory - Record up to 65000 Readings; Safety Rating - IEC 61010�1, 600 V CAT IV / 1000 V CAT III, 3rd edition, Pollution Degree 2; Ingress Protection Rating - IP42; Additional Information - A fully functional DC voltage meter that wirelessly relays DC voltage measurements to other Fluke Connect enabled master units; Manufacturer Series - 3000 FC