Menu Search
LUTRON #LR-3B-H-SW

Car Visor Transmitter, 431-437MHz, 12VAC, 1.6W

SKU # 02755777468 Manufacturer Series: RadioRA
Type: Car Visor Transmitter
Frequency: 431-437 MHz
Supply Voltage: 12 VAC
Transmission power: 1.6 W

Wireless Transceivers: Type - Car Visor Transmitter; Frequency - 431-437 MHz; Supply Voltage - 12 VAC; Transmission power - 1.6 W; Additional Information - Color: Snow; Manufacturer Series - RadioRA

Additional Info: Color: Snow