Menu Search

TRANSITION NETWORKS #TN-SFP-OC3SB22

Simplex Fiber Optic Port, 1.25 Gbps, Bi-directional, 0.6W

SKU: 64817798092
Manufacturer Series: SFP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Type: Fiber Optic Transceiver
Direction: Bi-directional
Data Rate: 1.25 Gbps
Transmission power: 0.6 W
Description
Wireless Transceivers: Type - Fiber Optic Transceiver; Direction - Bi-directional; Data Rate - 1.25 Gbps; Transmission power - 0.6 W; Additional Information - Power: 3.3V, Temperature Range: 0-70 deg C; Manufacturer Series - SFP
Additional Info: Power: 3.3V, Temperature Range: 0-70 deg C