Menu Search
HAMMOND MANUFACTURING #1485FK

Wireway Box Connector, 12 x 6 in., 14 Gauge Steel, Gray, NEMA 12, Hinged

SKU # 62398045324 Manufacturer Series: 1485K
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Lay-In Wireway Box Connector
Material: 14 Gauge Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged
Size: 12 x 6 in.

HMN 1485FK BOX-CONNECTOR

Additional Info: Includes: (1) Angled Sealing Plate, Dimension: 13.62 in. W x 7.62 in. H