Menu Search
HAMMOND MANUFACTURING #1487BK

Wireway Box Connector, 2.5 x 2.5 in., 14 Gauge Steel, Gray, NEMA 12, Hinged

SKU # 62398045970 Manufacturer Series: 1487K
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Pull Through Wireway Box Connector
Material: 14 Gauge Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged
Size: 2.5 x 2.5 in.

HMN 1487BK BOX-CONNECTOR

Additional Info: Dimension: 3.87 in. W x 3.87 in. H