Menu Search
HAMMOND MANUFACTURING #1487EK

Wireway Box Connector, 8 x 8 in., Steel, Gray, NEMA 12, Hinged

SKU # 62398045347 Manufacturer Series: 1487K
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Pull Through Wireway Box Connector
Material: 14 Gauge Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged
Size: 8 x 8 in.

Additional Info: Dimension: 9.62 in. W x 9.62 in. H