Menu Search
NVENT HOFFMAN #F66WB

Feed Through Wireway End Box Gray Steel

SKU # 78351014560
Connector Type: Feed Through Wireway End Box
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged, Latched
Size: 6 x 6 in.