Menu Search
HAMMOND MANUFACTURING #1487CL2SS

Bracket Hanger, Pull Through, NEMA 4X, Stainless Steel

SKU # 62398005859 Manufacturer Series: 1487L2SS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Wireway Hanger
Wireway Type: Pull Through
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4X
Wireway Cover Type: Butt Hinged
Size: 6.13 in. H x 3.63 in. W x 0.13 in. D