Menu Search
HAMMOND MANUFACTURING #1487DL2SS

Bracket Hanger, Pull Through, NEMA 4X, Stainless Steel

SKU # 62398005879 Manufacturer Series: 1487L2SS
RoHS Compliant
Bracket Type: Wireway Hanger
Wireway Type: Pull Through
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4X
Wireway Cover Type: Butt Hinged
Size: HxWxD: 8.25 x 3.63 x 0.13 in.