Menu Search
HAMMOND MANUFACTURING #1485BL1

Wireway Drop Hanger, Lay-In, Steel, Gray, NEMA 12, 2.5 x 2.5 in. Wireway, Hinged

SKU # 62398044770 Manufacturer Series: 1485L1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Wireway Drop Hanger
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged
Size: 2.5 x 2.5 in.

Additional Info: Dimension: 4.50 in. W x 9.25 in. H