Menu Search
HAMMOND MANUFACTURING #CWHW12

Wireway Wall Hanger, Lay-In, Steel, Gray, NEMA 1, 12 x 12 in. Wireway, Hinged

SKU # 62398000637 Manufacturer Series: CWHW
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Wireway Wall Hanger
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Hinged
Size: 12 x 12 in.

Additional Info: Dimension: 14.12 in. H x 36.00 in. L