Menu Search
HAMMOND MANUFACTURING #CWCF12

Wireway Cross, Lay-In, Steel, Gray, NEMA 1, 12 x 12 in. Wireway, 12 x 7 in. Fitting

SKU # 62398000649 Manufacturer Series: CWCF
RoHS Compliant
Type: Wireway Cross
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Size: 12 x 12 in.
Fitting Size: 12.00 x 7.00