The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #1485CY

Wireway Cross, Lay-In, Steel, Gray, NEMA 12, 4 x 4 in. Wireway, 10 x 5 in. Fitting

SKU # 62398045270 Manufacturer Series: 1485 Y
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Cross
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Size: 4 x 4 in.
Fitting Size: 10.00 x 5.00

HMN 1485CY CROSS-FITTING