Menu Search
HAMMOND MANUFACTURING #1485DY

Wireway Cross, Lay-In, Steel, Gray, NEMA 12, 6 x 6 in. Wireway, 12 x 6 in. Fitting

SKU # 62398045610 Manufacturer Series: 1485 Y
RoHS Compliant
Type: Wireway Cross
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Size: 6 x 6 in.
Fitting Size: 12.00 x 6.00