Menu Search
HAMMOND MANUFACTURING #1487DY

Wireway Cross, Pull Through, Steel, Gray, NEMA 12, 6 x 6 in. Wireway

SKU # 62398046680 Manufacturer Series: 1487 Y
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Cross
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Size: 6 x 6 in.
Fitting Size: 12.00 x 6.00

HMN 1487DY CROSS-FITTING