The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #1487DB60

Barrier Kit, Lay-In Wireway, 5.72 in. H, 59.69 in. L, Hinged

SKU # 62398046440 Manufacturer Series: 1487B
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway Barrier Kit
Material: 14 Gauge Steel
Finish: Powder Coated Gray (ANSI 61)
Wireway NEMA: 12
Wireway Cover Type: Hinged
Mounting: Screw
Size: H: 5.72 in.
Length: 59.69 in.