Menu Search
HAMMOND MANUFACTURING #1487EB60

Wireway Barrier Kit, Steel, Gray, NEMA 12, Butt Hinged Cover, 8 x 8 in. Wireway, 60 in. L

SKU # 62398045345 Manufacturer Series: 1487
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Through Wireway Barrier Kit
Material: Steel
Finish: Gray
Wireway NEMA: 12
Wireway Cover Type: Butt Hinged
Mounting: Screw
Size: 8 x 8 in.
Length: 60 in.

Wireway Dividers: Type - Pull Through Wireway Barrier Kit; Material - Steel; Finish - Gray; Wireway NEMA - 12; Wireway Cover Type - Butt Hinged; Mounting - Screw; Wireway Size - in - 8.00 x 8.00; Length - in - 60; Manufacturer Series - 1487