The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #F66BK60

Lay-In Wireway Barrier Kit Steel

SKU # 78351019630
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway Barrier Kit
Material: Steel
Wireway NEMA: 12
Wireway Cover Type: Hinged, Latched
Mounting: Screw (Sealing Washers Included)
Size: 6 x 6 in.
Length: 60 in.
Package: 1

Wireway Dividers: Type - Lay-In Wireway Barrier Kit; Material - Steel; Wireway NEMA - 12; Wireway Cover Type - Hinged, Latched; Mounting - Screw (sealing washers included); Wireway Size - in - 6.00 x 6.00; Length - in - 60.00; Package - 1