Menu Search
HAMMOND MANUFACTURING #CWEL490

Elbow, NEMA 1, 4.00 x 4.00 in., 90 Deg, Steel, Gray, Screw Cover

SKU # 62398026218 Manufacturer Series: CWEL90
RoHS Compliant
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 4 x 4 in.
Degree: 90

Additional Info: Elbow