Menu Search
HAMMOND MANUFACTURING #CWEL690

Elbow, NEMA 1, 6.00 x 6.00 in., 90 Deg, Steel, Gray, Screw Cover

SKU # 62398026219 Manufacturer Series: CWEL90
RoHS Compliant
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 6 x 6 in.
Degree: 90

Additional Info: Elbow