Menu Search
HAMMOND MANUFACTURING #CWEL1245

Lay-In Wireway Elbow, NEMA 1, 12 x 12 in., 45 Deg, Steel, ANSI 61 Gray

SKU # 62398000626 Manufacturer Series: CWEL45
RoHS Compliant
Type: Lay-In Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 1
Size: 12 x 12 in.
Degree: 45

Additional Info: Additional Ratings: IEC 60529, IP20