Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
HAMMOND MANUFACTURING #1487C4P

Pull Through Wireway Elbow, NEMA 12, 4 x 4 in., 45 Deg, Steel, ANSI 61 Gray, Hinged Cover

SKU # 62398046170 Manufacturer Series: 1487 4P
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Through Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 12
Cover: Hinged
Size: 4 x 4 in.
Degree: 45

Additional Info: Additional Ratings: JIC EMP-1-1967, JIC EGP-1-1967, IEC 60529, IP54