Menu Search
HAMMOND MANUFACTURING #1487D2P

Pull Through Wireway Elbow, NEMA 12, 6 x 6 in., 22.5 Deg, Steel, 14 Gauge, Gray

SKU # 62398046510 Manufacturer Series: 1487
RoHS Compliant
Type: Pull Through Wireway
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged, Clamps
Size: 6 x 6 in.
Degree: 22.5

Additional Info: IEC 60529, IP54