Menu Search
HAMMOND MANUFACTURING #1487E4P

Pull Through Wireway Elbow, NEMA 12, 8 x 8 in., 45 Deg, Steel, 14 Gauge, Gray

SKU # 62398045336 Manufacturer Series: 1487
RoHS Compliant
Type: Pull Through Wireway
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged, Clamps
Size: 8 x 8 in.
Degree: 45

Additional Info: IEC 60529, IP54