Menu Search
HAMMOND MANUFACTURING #1487C4PSS

Wireway Elbow, 4 x 4 in., 45 Deg

SKU # 62398005852 Manufacturer Series: 14874PSS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4, 4X and 12
Cover: Butt Hinged
Size: 4 x 4 in.
Degree: 45 deg