Menu Search
NVENT HOFFMAN #F8890EOUTGV

Elbow, Lay-in Wireway, Outside; Steel; Galvanized; 90 deg.; 8 x 8 in.

SKU # 78351013162
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 8 x 8 in.
Type: Elbow, Lay-in Wireway, Outside Opening
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover: Screw Closure
Degree: 90