Menu Search
NVENT HOFFMAN #F6645EGV

Elbow, Lay-in Wireway; Steel; Galvanized; 45 deg.; 6 x 6 in.

SKU # 78351088580
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 6 x 6 in.
Type: Elbow, Lay-in Wireway
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover: Screw Closure
Degree: 45