Menu Search
NVENT HOFFMAN #F33G90TX

Elbow-Tee-Cross, Lay-In Wireway; Steel; Gray Paint; 90 deg.; 3 x 3 in.

SKU # 78351015488
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 3 x 3 in.
Type: Elbow-Tee-Cross, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw Closure
Degree: 90