Menu Search
NVENT HOFFMAN #F66WE225

Feed Through Wireway, 22.50 Degree, Gray, Steel, 6.00 x 6.00

SKU # 78351015760
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Feed Through Wireway
Material: Steel
Finish: Gray
NEMA: 12
Cover: None
Size: 6 x 6 in.
Degree: 22.5