Menu Search
NVENT HOFFMAN #F66WE90

Feed Through Wireway, 90 Degree, Gray, Steel, 6.00 x 6.00

SKU # 78351014470
Type: Feed Through Wireway
Material: Steel
Finish: Gray
NEMA: 12
Cover: None
Size: 6 x 6 in.
Degree: 90