Menu Search
HAMMOND MANUFACTURING #1485BH

Wireway Cover Plate, 2.5 x 2.5 in., NEMA 12, Steel, Gray, Hinged Cover

SKU # 62398044740 Manufacturer Series: 1485H
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Wireway Cover Plate
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged
Size: 2.5 x 2.5 in.

HMN 1485BH WIREWAY-COVER-PLATE

Additional Info: Dimension (HxW): 3.87 in. x 3.87 in.