Menu Search
HAMMOND MANUFACTURING #1487CHSS

Wireway Cover Plate, 4 x 4 in., NEMA 4X, Stainless Steel, Smooth Brushed, Hinged Cover

SKU # 62398005855 Manufacturer Series: 1487SS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Pull Through Wireway Cover
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4X
Wireway Cover Type: Hinged
Size: 4 x 4 in.

Wireway End Plate-Caps: Plate Type - Pull Through Wireway Cover; Material - Stainless Steel; Finish - Smooth Brushed; NEMA - 4X; Wireway Cover Type - Hinged; Size - in - 4.00 x 4.00; Additional Information - Additional Rating: NEMA Type 4, 4X and 12; Manufacturer Series - 1487SS

Additional Info: Additional Rating: NEMA Type 4, 4X and 12