Menu Search
HAMMOND MANUFACTURING #1487DH

Wireway Cover Plate, 6 x 6 in., NEMA 12, Steel, Gray, Hinged Cover

SKU # 62398046540 Manufacturer Series: 1487H
RoHS Compliant
Plate Type: Pull Through Wireway Cover
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged
Size: 6 x 6 in.

Additional Info: Dimension (HxW): 7.62 in. x 7.62 in.