Menu Search
LEGRAND - WIREMOLD #C16EB

SpecMate Lay-In Wireway End Closure, Steel, Gray Finish, NEMA 1

SKU # 78677603324
Plate Type: Lay-In Wireway End Closure
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Hinged
Size: 6 x 6 in.