Menu Search
LEGRAND - WIREMOLD #C18EB

SpecMate Lay-In Wireway End Closure, Steel, Gray Finish, NEMA 1

SKU # 78677651261
Plate Type: Lay-In Wireway End Closure
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Hinged
Size: 8 x 8 in.