Menu Search
NVENT HOFFMAN #F88GCP

Plate, Closure; Lay-in Wireway; Steel; Gray Paint; With KOs; 8 x 8 in.

SKU # 78351052700
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 8 x 8 in.
Knockouts: Concentric Knockout
Plate Type: Closure Plate, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Wireway Cover Type: Screw Closure