Menu Search
Cable and Wire Management Wireways Wireway End Plate-Caps Plate, Closure; Lay-in Wireway; Steel; Gray Paint

NVENT HOFFMAN

Plate, Closure; Lay-in Wireway; Steel; Gray Paint

(13 Product Options)
  • Plate Type: Closure Plate, Lay-In Wireway
  • Material: Steel
  • Finish: Gray Polyester Powder Paint
  • NEMA: Type 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Plate Type: Closure Plate, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Wireway Cover Type: Screw Closure