Menu Search
HAMMOND MANUFACTURING #1486B30

Enclosure Wiring Trough, NEMA 12, 2.5 x 2.5 in., 30 in. L, 14 Gauge Steel, Gray

SKU # 62398045650 Manufacturer Series: 1486
RoHS Compliant
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 2.5 x 2.5 in.
Length: 30 in.

Additional Info: Cover Type: 300.33 x 2.84