Menu Search
HAMMOND MANUFACTURING #1486C36

Enclosure Wiring Trough, NEMA 12, 2 x 2 in., 36 in. L, 14 Gauge Steel, Gray

SKU # 62398045740 Manufacturer Series: 1486
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 2 x 2 in.
Length: 36 in.

Additional Info: Cover Type: 360.33 x 4.34