Menu Search
HAMMOND MANUFACTURING #1486D24

Enclosure Wiring Trough, NEMA 12, 6 x 6 in., 24 in. L, 14 Gauge Steel, Gray

SKU # 62398045800 Manufacturer Series: 1486
RoHS Compliant
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 6 x 6 in.
Length: 24 in.

Additional Info: Cover Type: 240.33x 6.34