The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #C3RWT1296

Enclosure Wiring Trough, NEMA 3R, 12 x 12 in., 96 in. L, Steel, Gray, Slip-On, Screw Cover

SKU # 62398084765 Manufacturer Series: C3RWT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Slip-On, Screw
Size: 12 x 12 in.
Length: 96 in.

Additional Info: IEC 60529, IP24