Menu Search
HAMMOND MANUFACTURING #C3RWT472

Enclosure Wiring Trough, NEMA 3R, 4 x 4 in., 72 in. L, Steel, Gray, Slip-On, Screw Cover

SKU # 62398084736 Manufacturer Series: C3RWT
RoHS Compliant
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Slip-On, Screw
Size: 4 x 4 in.
Length: 72 in.

Additional Info: IEC 60529, IP24