Menu Search
HAMMOND MANUFACTURING #C3RWT8116

Wiring Trough, 116 in. L x 8 in. H x 8 in. D, NEMA 3R

SKU # 62398084751 Manufacturer Series: C3RWT
RoHS Compliant
Enclosure Type: Wiring Trough
Material: 14/16 ga Galvanized Steel
Finish: Powder Coated Gray (ANSI 61)
NEMA: 3R
Cover Type: Slip-On, Screw
Size: HxD: 8 x 8 in.
Length: 116 in.