Menu Search
HAMMOND MANUFACTURING #1486C12

Wiring Trough, 12 in. L x 4 in. H x 4 in. D, NEMA 12

SKU # 62398045700 Manufacturer Series: 1486
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: 14 Gauge
Finish: Powder Coated Gray (ANSI 61)
NEMA: 12
Cover Type: Butt Hinged
Size: HxD: 4 x 4 in.
Length: 12 in.