Menu Search
HAMMOND MANUFACTURING #1486B12

Wiring Trough Enclosure, NEMA 12, 2.50 x 2.50 in., 12 in. L, Steel, 14 Gauge, Gray

SKU # 62398045620 Manufacturer Series: 1486
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 2.5 x 2.5 in.
Length: 12 in.