Menu Search
NVENT HOFFMAN #A4436RT

Wiring Trough, Galvanized, Steel, 16 Gauge, 4.00 x 4.00

SKU # 78351038220
Enclosure Type: Wiring Trough
Material: Steel
Finish: Galvanized
NEMA: 3R
Cover Type: Slip-On
Size: 4 x 4 in.
Length: 36 in.
Knockouts: None