Menu Search
NVENT HOFFMAN #F22T24HC

Wiring Trough, Gray, Steel, 14 Gauge, 2.50 x 2.50

SKU # 78351016520
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 2.5 x 2.5 in.
Length: 24 in.
Knockouts: None