Menu Search
NVENT HOFFMAN #F22T36HC

Wiring Trough, Gray, Steel, 14 Gauge, 2.50 x 2.50

SKU # 78351016540
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 2.5 x 2.5 in.
Length: 36 in.
Knockouts: None