Menu Search
NVENT HOFFMAN #F88T48HC

Wiring Trough, Gray, Steel, 14 Gauge, 8.00 x 8.00

SKU # 78351016770
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 8 x 8 in.
Length: 48 in.
Knockouts: None